Skip to Main Content
customer-service Help
Vim Tools

Metric Hex Driver Set, 7 pcs., 3mm To 10mm

Feedback Help us improve our product images
$53.61
  • SAE or Metric: Metric
  • Measurement Type: Metric
  • Includes: (7) 1/4" Square Drive, U-Joint Hex Drivers: 3mm to 10mm
See full product details
Out of Stock
Total: $53.61

Vim Tools #UJM400 Specifications

  • SAE or Metric: Metric
  • Measurement Type: Metric
  • Includes: (7) 1/4" Square Drive, U-Joint Hex Drivers: 3mm to 10mm
  • Number of Pieces: 7
  • Tip Style: Hex
  • Item: Metric Hex Driver Set,7 pcs.,3mm To 10mm
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Hex Driver Set,7 pcs.,3mm To 10mm

Reviews of Vim Tools #UJM400