Skip to Main Content
customer-service Help
Vim Tools

SAE Power Drive Nut Setter Set, 12 pcs.

Feedback Help us improve our product images
$40.10
  • Drive Size: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
  • Shank Size: 1/4"
  • Overall Length: 65mm
See full product details
Out of Stock
Total: $40.10

Vim Tools #NS100-03 Specifications

  • Drive Size: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
  • Shank Size: 1/4"
  • Overall Length: 65mm
  • Material: Black Vinyl (Pouch)
  • Bit Style: Nut Setter
  • Measurement Type: SAE
  • Includes: (12) Recessed and Magnetic Nut Setters: (Mfr. No: NS250-04) 1/4" Nut setter with 1" Deep Recess; (Mfr. No: NS312-04) 5/16" Nut Setter with 1" Deep Recess; (Mfr. No: NS375-04) 3/8" Nut Setter with 1" Deep Recess; (Mfr. No: NS437-04) 7/16" Nut Setter with 1" Deep Recess; (Mfr. No: NS500-04) 1/2" Nut Setter with 1" Deep Recess; (Mfr. No: NS562-04) 9/16" Nut setter with 1" Deep Recess; (Mfr. No: NS250-M-04) 1/4" Magnetic Nut Setter; (Mfr. No: NS312-M-04) 5/16" Magnetic Nut Setter; (Mfr. No: NS375-M-04) 3/8" Magnetic Nut Setter; (Mfr. No: NS437-M-04) 7/16" Magnetic Nut Setter; (Mfr. No: NS500-M-04) 1/2" Magnetic Nut Setter; (Mfr. No: NS562-M-04) 9/16" Magnetic Nut Setter
  • Number of Pieces: 12
  • SAE or Metric: SAE
  • Item: SAE Power Drive Nut Setter Set,12PCS
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

SAE Power Drive Nut Setter Set,12PCS

Reviews of Vim Tools #NS100-03