Skip to Main Content
customer-service Help
Vim Tools

Screwdriver Set, Mini

Feedback Help us improve our product images
$84.90
  • SAE or Metric: SAE, Metric, Torx(R)
  • Measurement Type: SAE/Metric/Torx(R)
  • Includes: (3) Phillips Miniature Screwdrivers: #00, #0, #1; (4) Flat Miniature Screwdrivers: 1mm, 1.6mm, 2mm, 2.4mm; (7) Miniature Nut Drivers: 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm; (7) Torx Miniature Screwdrivers: T4, T5, T6, T7, T8, T9, T10
See full product details
Out of Stock
Total: $84.90

Vim Tools #MINI21 Specifications

  • SAE or Metric: SAE, Metric, Torx(R)
  • Measurement Type: SAE/Metric/Torx(R)
  • Includes: (3) Phillips Miniature Screwdrivers: #00, #0, #1; (4) Flat Miniature Screwdrivers: 1mm, 1.6mm, 2mm, 2.4mm; (7) Miniature Nut Drivers: 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm; (7) Torx Miniature Screwdrivers: T4, T5, T6, T7, T8, T9, T10
  • Number of Pieces: 21
  • Bit Style: Nut Driver, Screw Driver
  • Item: Screwdriver Set,Mini
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Screwdriver Set,Mini

Reviews of Vim Tools #MINI21