Skip to Main Content
customer-service Help
Vim Tools

Stnlss Dual Bevel Strikng Scraper, 1.25"W

Feedback Help us improve our product images
$28.64
  • Blade Width: 1-1/4"
  • Blade Material: Stainless steel
  • Includes: Handle
See full product details
Out of Stock
Total: $28.64

Vim Tools #SSC125C2 Specifications

  • Blade Width: 1-1/4"
  • Blade Material: Stainless steel
  • Includes: Handle
  • Features: Striking Scraper;dual bevel
  • Number of Pieces: 1
  • Item: Stnlss Dual Bevel Strikng Scraper,1.25"W
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Heavy Duty, Stainless Dual Bevel Striking Scraper, 1.25" Wide

Reviews of Vim Tools #SSC125C2