Skip to Main Content
customer-service Help
Vim Tools

Stubby Impact Driver Set, 3/8" SqDr, 8 pcs

Feedback Help us improve our product images
$39.91
  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Includes: (8) 3/8" Square Impact Drivers 28mm Length: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"
See full product details
Out of Stock
Total: $39.91

Vim Tools #VI600 Specifications

  • SAE or Metric: SAE
  • Measurement Type: SAE
  • Includes: (8) 3/8" Square Impact Drivers 28mm Length: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"
  • Number of Pieces: 8
  • Bit Style: Impact Driver
  • Item: Stubby Impact Driver Set,3/8" SqDr,8 pcs
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stubby Impact Driver Set,3/8 In. SqDr,8 pcs

Reviews of Vim Tools #VI600