Skip to Main Content
customer-service Help
Vim Tools

Stubby Impact Driver Set, 3/8"SqDr, 8 pcs.

Feedback Help us improve our product images
$35.86
  • SAE or Metric: Metric
  • Measurement Type: Metric
  • Includes: (8) Impact Drivers 28mm Length: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm
See full product details
Out of Stock
Total: $35.86

Vim Tools #VM600 Specifications

  • SAE or Metric: Metric
  • Measurement Type: Metric
  • Includes: (8) Impact Drivers 28mm Length: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm
  • Number of Pieces: 8
  • Bit Style: Impact Driver
  • Item: Stubby Impact Driver Set,3/8"SqDr,8 pcs.
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stubby Impact Driver Set,3/8 In.SqDr,8 pcs.

Reviews of Vim Tools #VM600