Skip to Main Content
customer-service Help
Vim Tools

T15 Bit, Press Fit 1/4" Dr

Feedback Help us improve our product images
$3.58 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Bit Style: Torx(R)
  • Measurement Type: Torx(R)
See full product details
Out of Stock
Total: $10.74

Vim Tools #PFC4T15 Specifications

  • Drive Size: 1/4"
  • Bit Style: Torx(R)
  • Measurement Type: Torx(R)
  • Number of Pieces: 1
  • Point Size: T15
  • SAE or Metric: Torx(R)
  • Item: T15 Bit, Press Fit 1/4" Dr
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

T15 Bit, Press Fit 1/4" Dr

Reviews of Vim Tools #PFC4T15