Skip to Main Content
customer-service Help
Vim Tools

T27 Long, Half Cut Security Driver Bit

Feedback Help us improve our product images
$6.99 /ea

Order in multiples of 2

  • Drive Size: 1/4"
  • Overall Length: 4"
  • Bit Style: Tamperproof Torx(R)
See full product details
Out of Stock
Total: $13.98

Vim Tools #HCTSDL27 Specifications

  • Drive Size: 1/4"
  • Overall Length: 4"
  • Bit Style: Tamperproof Torx(R)
  • Measurement Type: Torx(R)
  • Drive Type: square
  • Number of Pieces: 1
  • Point Size: T27
  • Item: T27 Long, Half Cut Security Driver Bit
  • SAE or Metric: Torx(R)
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

T27 Long, Half Cut Security Driver Bit, Tamper Proof, 1/4" Square Driver 4" OAL

Reviews of Vim Tools #HCTSDL27