Skip to Main Content
customer-service Help
Vim Tools

Tamper Proof Torx Bit T15 (Discontinued)

Feedback Help us improve our product images
$3.89
  • Material: S2 steel
  • Bit Style: Tamperproof Torx(R)
  • Measurement Type: Torx(R)
See full product details
This Product is Discontinued

Vim Tools #PFC4TR15 Specifications

  • Material: S2 steel
  • Bit Style: Tamperproof Torx(R)
  • Measurement Type: Torx(R)
  • Finish: Satin Chrome
  • Number of Pieces: 1
  • Point Size: T15
  • SAE or Metric: Torx(R)
  • Item: Tamper Proof Torx Bit T15
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Tamper Proof Torx Bit T15

Reviews of Vim Tools #PFC4TR15