Skip to Main Content
customer-service Help
Vim Tools

Wire Puller, w/2 Bodies

Feedback Help us improve our product images
$47.00
  • Overall Length: 24"
  • Material: Steel
  • Features: Flexible Spring Steel Body, Time Saver, for Pulling Wires
See full product details
Out of Stock
Total: $47.00

Vim Tools #MEG22 Specifications

  • Overall Length: 24"
  • Material: Steel
  • Features: Flexible Spring Steel Body, Time Saver, for Pulling Wires
  • Application: Ideal for Auto, Marine, Aviation, Industrial and Home
  • Number of Pieces: 1
  • Includes: 2 Wire Gripping Loops for Pulling Wire or Cable up to 3/8 Diameter
  • Item: Wire Puller W/2 Bodies
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Wire Puller with 2 Bodies

Reviews of Vim Tools #MEG22