Shop All Wall Art & Decor
Vintiquewise
Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3
Mfr # QI004265.SI
Zoro # G104185235
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.25
- Length 8.25
- Depth 8.25
- Height 3.25
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004265.SI
- Zoro # G104185235
- UPC # 651355034594
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 11.25 |
Length | 8.25 |
Depth | 8.25 |
Height | 3.25 |
Details
Weight | 1.5 |
Material | Velvet |
Color | Silver |
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Metal Poster Frame 24x36 Black (31242)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- VINTIQUEWISE Pirate Treasure Chest with Leather X (QI003033)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Large (QI003292.L)
- VINTIQUEWISE Small Treasure Chest (QI003015)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- TRADEMARK FINE ART Aleta Pippin 'Jungle Fever 2' Canvas Art, 35x47 (ALI37742-C3547GG)
- Vintiquewise Wall Art & Decor