Skip to Main Content
customer-service Help
Viroguard

Hooded Chemical Resistant Coveralls , L , Blue , Viroguard(R) ,

Viroguard Hooded Chemical Resistant Coveralls ,  L ,  Blue ,  Viroguard(R) ,  2407-L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$185.22 ($7.41/unit)
  • Item: Hooded Chemical Resistant Coveralls
  • Size: L
  • Material: Fabric
See full product details
This item ships free.
Total: $185.22

Viroguard #2407-L Specifications

  • Item: Hooded Chemical Resistant Coveralls
  • Size: L
  • Material: Fabric
  • Package Quantity: 25
  • Fits Chest Size: 39 in to 42 in in
  • Fits Waist Size: 36 in to 38 in
  • Closure Type: Zipper
  • Level of Protection: Liquid Tight
  • Series: Viroguard(R) 1
  • Inseam: 29 in
  • Color: Blue
  • Standards: ASTM F1670, ASTM F1671
  • Fabric Weight: 2.5 oz
  • Disposable Clothing Primary Material: Viroguard(R) 1
  • Cuff Style: Elastic
  • Seam Style: Serged
  • Coverall Style: Hooded Coverall
  • Cuff Styles: Elastic
  • Ankle Style: Elastic
  • Features: Elastic Wrists and Ankles
  • Disposable Clothing Size: L
  • Color Family: Blues
  • Includes Outer Boot Flaps: No
  • Coverall Material: Fabric
  • Minimum Height: 65 in
  • Maximum Chest Size: 42 in
  • Pathogen & Chemical Ratings: ASTM F1670, ASTM F1671
  • Flame Resistance & Retardance Ratings: CPSC 1610
  • Closure Features: Storm Flap
  • Maximum Height: 70 in
  • Reduced Spray: Yes
  • Minimum Waist Size: 36 in
  • Attached Hood: Yes
  • Maximum Waist Size: 38 in
  • Wrist Closure: Elastic
  • Sterile/Non-Sterile: Non-Sterile
  • Breathable Back Style: Full
  • Packaging: Bulk
  • Minimum Chest Size: 39 in
  • Collar Style: Not Applicable
  • Includes Boot Covers: No
  • Liquid Tight: Yes
  • Attached Glove Style: Not Included
  • Garment Style: Coverall
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Viroguard(R) 1, Series Viroguard(R) 1, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, Blue, Closure Type Zipper, Standards ASTM 1670 / 1671, Inseam 29 In., Fits Chest Size 25 In., Fits Waist Size 25 In., Package Quantity 25

Restrictions and Compliance

***

Reviews of Viroguard #2407-L