Skip to Main Content
customer-service Help
Viroguard

ViroGuard®, Blue Lab Coat, Elastic Wrist, 5XL, Blue, 46-1/2" L, PK50

Viroguard ViroGuard®,  Blue Lab Coat,  Elastic Wrist,  5XL,  Blue,  46-1/2" L,  PK50 2425-5XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$371.74 ($7.43/unit)
  • Item: Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
See full product details
This item ships free.
Total: $371.74

Viroguard #2425-5XL Specifications

  • Item: Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: Blue
  • Material: 3 Layer Microporous Composite
  • Size: 5XL
  • Fits Chest Size: 32-1/2 in
  • Closure Type: snaps
  • Standards: CPSC 1610
  • Gender: Unisex
  • Number of Pockets: 2
  • Fabric Weight: 2.5 oz
  • Industry Type: Healthcare
  • Cuff Styles: Elastic
  • Length: 46 1/2 in
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material 3 Layer Microporous Composite, Number of Pockets 2, Seam Style Serged, Size 5XL, Standards CPSC 1610, Attached Hood No, Fits Chest Size 32-1/2 in, Package Quantity 50

Restrictions and Compliance

***

Reviews of Viroguard #2425-5XL