Skip to Main Content
customer-service Help
Viroguard

ViroGuard®, Blue Lab Coat, Elastic Wrist, XL, Blue, 38-1/2"L, PK50

Viroguard ViroGuard®,  Blue Lab Coat,  Elastic Wrist,  XL,  Blue,  38-1/2"L,  PK50 2425-XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$381.00 ($7.62/unit)
  • Item: Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
See full product details
Out of Stock
Total: $381.00

Viroguard #2425-XL Specifications

  • Item: Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: Blue
  • Material: 3 Layer Microporous Composite
  • Size: XL
  • Fits Chest Size: 26-1/2 in
  • Closure Type: snaps
  • Standards: CPSC 1610
  • Cuff Styles: Elastic
  • Gender: Unisex
  • Fabric Weight: 2.5 oz
  • Length: 38 1/2 in
  • Industry Type: Healthcare
  • Number of Pockets: 2
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material 3 Layer Microporous Composite, Number of Pockets 2, Seam Style Serged, Size XL, Standards CPSC 1610, Attached Hood No, Fits Chest Size 26-1/2 in, Package Quantity 50

Restrictions and Compliance

***

Reviews of Viroguard #2425-XL