Skip to Main Content
customer-service Help
Vise Grip

Fast Release Long Nose Locking Pliers, 9"

Feedback Help us improve our product images
$26.67
  • Features: Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work, No-Slip ProTouchTM Grip Provides Comfort
  • Material: Alloy steel
  • Overall Length: 9"
See full product details
Out of Stock
Total: $26.67

Vise Grip #15T Specifications

  • Features: Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work, No-Slip ProTouchTM Grip Provides Comfort
  • Material: Alloy steel
  • Overall Length: 9"
  • Includes: Wire Cutter
  • Item: Fast Release Long Nose Locking Pliers,9"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fast Release Long Nose Locking Pliers,9 In.

Reviews of Vise Grip #15T