Skip to Main Content
customer-service Help
Vise Grip

Groove Joint Straight Jaw Pliers, 10"

Feedback Help us improve our product images
$25.21
  • Features: ProTouchTM Grips Provide Extra Comfort, Meets ANSI Specifications
  • Material: Nickel Chrome Steel
  • Overall Length: 10"
See full product details
Out of Stock
Total: $25.21