Irwin
Pipe Wrench, Cast Iron, 36"
Mfr # 274107
Zoro # G7021143
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Handle Material Cast Iron
- Features Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering
- Material Cast iron
- Handle Type I-Beam
Explore More Products
- IRWIN Irwin® 36" Cast Iron Pipe Wrench 274107
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench 2074136
- IRWIN 48" L Cast Iron Pipe Wrench 274108
- IRWIN Pipe Wrench, Cast Iron, 14", 2" Jaw Cap 274102
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench 274104
- IRWIN 10" L 1-1/2" Cap. Cast Iron Pipe Wrench 274101
- IRWIN 12" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 12in 2074112
- IRWIN 48" L 6" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 48in 2074148
- IRWIN PLIER PIPE WRENCH & LOCKING PLIER PE2076702
- OLYMPIA TOOLS PIPE WRENCH ALUMINM 14 in. L 01-614
- DYNAMIC Tools 36" Aluminum Pipe Wrench, 5" Jaw Opening D080036
- Irwin Wrenches