Skip to Main Content
customer-service Help
Vise Grip

ProPliers End Cutting Pliers, 8"

Feedback Help us improve our product images
$26.11
  • Features: Induction Hardened Cutting Edge, Meets ANSI Specifications, ProTouchTM Grips Provide Extra Comfort
  • Material: Nickel Chrome Steel
  • Overall Length: 8"
See full product details
Out of Stock
Total: $26.11