KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Mirror, 9 In W x 18 In H, Glass Lens

VISION METALIZERS INC| Zoro #: G0791077| Mfr #: GFFM0908

$50.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Item: Flat Mirror
Includes: Adjustable Swivel Ball Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791077 Mfr #: GFFM0908
Width: 9"Item: Flat Mirror
Includes: Adjustable Swivel Ball MountBacking: Steel
Height: 18"Shape: Rectangular
Lens Material: GlassFrame: Aluminum
Country of Origin (subject to change): United States

Description

Flat Mirror, Rectangular, Width 9 In., Height 18 In., Lens Material Glass, Backing Steel, Frame Aluminum, Includes Adjustable Swivel Ball Mount

Reviews