Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Barricade Sys, Red, Reflective

  • Zoro #: G0488181
  • Mfr #: RCD100RD-RCDRD
Visiontron Portable Barricade Sys, Red, Reflective RCD100RD-RCDRD
Visiontron Portable Barricade Sys, Red, Reflective RCD100RD-RCDRD
$902.52
  • Construction: Aluminum
  • Overall Height: 40 in
  • Type: Retractable
See full product details
This item ships free.

Visiontron #RCD100RD-RCDRD Specifications

  • Zoro #: G0488181
  • Mfr #: RCD100RD-RCDRD
Construction: Aluminum Overall Height: 40 in
Type: Retractable Item: Portable Barricade System
Net Weight: 40 lb Includes: Reflective Strips
Color: Silver/Red Overall Length: 120 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Barricade System, Retractable, Overall Height 40 in., Overall Length 120 in., Color Silver/Red, Construction Aluminum, Net Weight 40 lb., Includes Reflective Strips

Reviews of Visiontron #RCD100RD-RCDRD