Portable Barricade System, Blue
- Zoro #: G0488209
- Mfr #: RCD100BL
$833.33
- Overall Height: 40 in
- Construction: Aluminum
- Overall Length: 120 in
Visiontron #RCD100BL Specifications
| |
Overall Height: 40 in | Construction: Aluminum |
Overall Length: 120 in | Type: Retractable |
Color: Silver/Blue | Item: Portable Barricade System |
Net Weight: 40 lb | Country of Origin (subject to change): United States |
Description
Portable Barricade System, Retractable, Overall Height 40 in., Overall Length 120 in., Color Silver/Blue , Construction Aluminum, Net Weight 40 lb.