Skip to Main Content
customer-service Help
Visiontron

Sign Frame, 11in.Hx8-1/2in.L, Black

Visiontron Sign Frame, 11in.Hx8-1/2in.L, Black FR811HDSB-CSB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$106.36
  • Item: Sign Frame
  • Color: Black
  • For Use With: Mfr. Model No. PS811-02BK PS811-01BK 101SB-BK-2PK 101SB-BL-2PK 101SB-BW-2PK 101SB-RD-2PK 101YA-BYD-2PK
See full product details
This item ships free.
Total: $106.36

Visiontron #FR811HDSB-CSB Specifications

  • Item: Sign Frame
  • Color: Black
  • For Use With: Mfr. Model No. PS811-02BK PS811-01BK 101SB-BK-2PK 101SB-BL-2PK 101SB-BW-2PK 101SB-RD-2PK 101YA-BYD-2PK
  • Type: Heavy Duty
  • ADA Compliance: No
  • Length (In.): 8 1/2 in
  • Package Quantity: 1
  • Height (In.): 11 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sign Frame, Heavy Duty Sign Frame, Height (In.) 11, Length (In.) 8-1/2, Color Black, For Use With Mfr. Model No. PS811-02BK PS811-01BK 101SB-BK-2PK 101SB-BL-2PK 101SB-BW-2PK 101SB-RD-2PK 101YA-BYD-2PK

Reviews of Visiontron #FR811HDSB-CSB