Skip to Main Content
customer-service Help

Sintra Sign

  • Zoro #: G2438199
  • Mfr #: DP1411-Y-17
Visiontron Sintra Sign DP1411-Y-17
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.85
  • Item: Sintra Sign
  • For Use With: Mfr. No. SBPB, FR1114HDSC, FR1114DSSBSB, FR1114HDSB2, FR1114DSPBPB, FR1114DSPCPC, FR1411DSPCPC, FR1411DSSBSB, FR1411DSPBPB, FR1411DSPCPC, FR1114HDSB2, SBC
  • Sign Message: No Smoking In This Area
See full product details
This item ships free.

Visiontron #DP1411-Y-17 Specifications

  • Zoro #: G2438199
  • Mfr #: DP1411-Y-17
  • Item: Sintra Sign
  • For Use With: Mfr. No. SBPB, FR1114HDSC, FR1114DSSBSB, FR1114HDSB2, FR1114DSPBPB, FR1114DSPCPC, FR1411DSPCPC, FR1411DSSBSB, FR1411DSPBPB, FR1411DSPCPC, FR1114HDSB2, SBC
  • Sign Message: No Smoking In This Area
  • Color: Yellow
  • Length (In.): 14 in
  • Package Quantity: 1
  • ADA Compliance: No
  • Height (In.): 11 in
  • Type: Single Sided
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sintra Sign, Single Sided, Height (In.) 11, Length (In.) 14, Color Yellow, Sign Message No Smoking In This Area, For Use With Mfr. No. SBPB, FR1114HDSC, FR1114DSSBSB, FR1114HDSB2, FR1114DSPBPB, FR1114DSPCPC, FR1411DSPCPC, FR1411DSSBSB, FR1411DSPBPB, FR1411DSPCPC, FR1114HDSB2, SBC

Reviews of Visiontron #DP1411-Y-17