Zoro Homepage

Storage Cart, 18 Posts, Gray

  • Mfr # VPSC-18

  • Zoro # G3493850


product price: $845.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Length
60 in
For Use With
Posts Stored on the Floor
Number of Belts
0
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPSC-18
Zoro #
G3493850
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Height
37 in
Overall Width
30 in

Details

Item
Storage Cart, 18 Posts
Color
Gray
For Use With
Posts Stored on the Floor
Number of Belts
0
Weight
150 lb
Compatible with Manufacturer Model Number
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
For Use With Mfr. Model Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Storage Cart, 18 Posts, Product Type Storage Cart, For Use With Posts Stored on the Floor, Includes Not Applicable, Overall Height 37 in, Weight 150 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.