Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Bullet, White, Resolution 1 MP

  • Zoro #: G0212657
  • Mfr #: BHOCCR212M
$353.32
  • Mount: Ceiling, Surface, Wall
  • Voltage: 12V DC/24V AC
  • Focal Length (mm): 2.8 to 12
See full product details
This item ships free.

Vitek #BHOCCR212M Specifications

  • Zoro #: G0212657
  • Mfr #: BHOCCR212M
Mount: Ceiling, Surface, Wall Voltage: 12V DC/24V AC
Focal Length (mm): 2.8 to 12 Indoor/Outdoor: Indoor, Outdoor
IR Illuminator Wavelength: 850 nm Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template
Width (In.): 4 1/16 in Illumination: Yes
Digital Video Camera Image Sensor: 1/2.7 CMOS Camera Body Color: White
Features: Sony(R) Progressive Scan Starvis CMOS, Dual Glass Compartments to Eliminate IR Reflection Pixels: 1080(H) x 720(V)
Min. Light Level (Lux): 1 Day/Night Capable: Day/Night
Power Consumption: 250mA/125mA S/N Ratio (dB): More than 52
Detection Range: Variable Power Supply: Not Included
Height (In.): 6 5/16 in Item: Camera
Line Resolution: 1 MP Type: Bullet
Lens: Motorized Auto Iris Depth (In.): 9 9/64 in
Display: Color Scanning: Progressive
Luminance Factor: 0 lux LED On Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Bullet, Motorized Auto Iris Lens, Voltage 12VDC/24VAC, Width (In.) 4-1/16, Depth (In.) 9-9/64, Height (In.) 6-5/16, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1, Line Resolution 1 MP, Power Supply Not included, Power Consumption 250mA/125mA, Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, S/N Ratio (dB) More than 52, Progressive Scanning, 1080(H) x 720(V) Pixels, Camera Body Color White, Luminance Factor 0 lux LED On, Illumination Yes

Reviews of Vitek #BHOCCR212M