Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Compact Ball, White, Resolution 1MP

  • Zoro #: G0212867
  • Mfr #: VTC-HOCCBD2812M
$220.00
  • Height (In.): 5 13/64 in
  • Indoor/Outdoor: Indoor, Outdoor
  • Illumination: Yes
See full product details
This item ships free.

Vitek #VTC-HOCCBD2812M Specifications

  • Zoro #: G0212867
  • Mfr #: VTC-HOCCBD2812M
Height (In.): 5 13/64 in Indoor/Outdoor: Indoor, Outdoor
Illumination: Yes Min. Light Level (Lux): 1
Display: Color Camera Body Color: White
Mount: Ceiling, Surface, Wall Scanning: Progressive
Detection Range: Variable Power Supply: Not Included
Type: Compact Ball S/N Ratio (dB): More than 52
Line Resolution: 1 MP Luminance Factor: 0 lux LED On
Voltage: 12V DC/24V AC Pixels: 1080(H) x 720(V)
Focal Length (mm): 2.8 to 12 Features: Sony(R) Progressive Scan Starvis CMOS, 16:9 Video Format
IR Illuminator Wavelength: 850 nm Lens: Motorized Auto Iris
Item: Camera Day/Night Capable: Day/Night
Power Consumption: 170mA/500mA (IR Off/On), 260mA/700mA (IR Off/On) Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template
Digital Video Camera Image Sensor: 1/2.7 CMOS Depth:
Camera Weight: S/N Ratio:
Camera Length: Camera Width:
Recorder Weight: Display Type:
Recorder Voltage: Monitor Height:
Color: Camera Voltage:
Operating Modes: Function:
Recorder Width: Series:
Network Interface: Power Required:
Camera Inputs: Field of View:
Camera Height: Video Compression Format:
Standards: Connector Type:
Indoor / Outdoor: Wireless Range:
Monitor Resolution: Recorder Height:
Monitor Depth: Recording Time:
Height: Camera Type:
Min. Light Level: Camera Resolution:
Length: Interface:
Camera Depth: Diameter:
Green Environmental Attribute: Operating Temp. Range:
Width: Camera Design:
Pre-event Recording Time: Focal Length:
Storage Type: Power Source:
Monitor Size: Monitor Voltage:
Memory Size: HD Resolution:
For Use With: Monitor Width:
Recorder Depth: Operating Frequency:
IP Rating: Shop By:
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Compact Ball, Motorized Auto Iris Lens, Voltage 12VDC/24VAC, Height (In.) 5-13/64, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1, Line Resolution 1 MP, Power Supply Not included, Power Consumption 170mA/500mA (IR Off/On), 260mA/700mA (IR Off/On), Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, S/N Ratio (dB) More than 52, Progressive Scanning, 1080(H) x 720(V) Pixels, Camera Body Color White, Luminance Factor 0 lux LED On, Illumination Yes

Reviews of Vitek #VTC-HOCCBD2812M