Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera Cover, Cameras, Aluminum

  • Zoro #: G0214273
  • Mfr #: VT-TPT-JB01
$63.00
  • Height: 7 13/16 in
  • Waterproof: Yes
  • Function: Camera Mounting
See full product details
Orders over $75 ship free.

Vitek #VT-TPT-JB01 Specifications

  • Zoro #: G0214273
  • Mfr #: VT-TPT-JB01
Height: 7 13/16 in Waterproof: Yes
Function: Camera Mounting Power Source: Not Required
Swivel Angle: 0 Degrees Green Environmental Attribute: RoHS 2011/65/EU Compliant
Color: Ivory Material: Aluminum
For Use With: Mfr. No. VT-TPT1Z8HR-4N Width: 5 1/2 in
Depth: 2 3/8 in Pitch: 0 Degrees
Mounting: Junction Box Fits: Cameras
Illumination: No Item: Camera Cover
Wireless Range: Connector Type:
Camera Type: Recorder Depth:
Luminance Factor: Pre-event Recording Time:
Monitor Height: Detection Range:
Line Resolution: Standards:
S/N Ratio: Diameter:
Recording Time: Camera Length:
Min. Light Level: Memory Size:
Camera Depth: Recorder Weight:
Power Consumption: Features:
Lens: Camera Width:
Network Interface: Length:
Operating Temp. Range: Camera Design:
Video Compression Format: Day/Night Capable:
IP Rating: Operating Frequency:
Camera Voltage: Pixels:
Recorder Width: Camera Weight:
IR Illuminator Wavelength: Includes:
Operating Modes: Camera Height:
Monitor Resolution: Monitor Depth:
Display Type: Scanning:
Monitor Width: Recorder Voltage:
Recorder Height: Indoor / Outdoor:
Mount: Camera Body Color:
HD Resolution: Series:
Monitor Voltage: Focal Length:
Camera Inputs: Field of View:
Interface: Storage Type:
Monitor Size: Camera Resolution:
Power Required: Power Supply:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Camera Cover, For Use With Mfr. No. VT-TPT1Z8HR-4N, Fits Cameras, Material Aluminum, Mounting Junction Box, Height 7 13/16 in, Depth 2 3/8 in, Width 5 1/2 in, Color Ivory, Power Source Not Required, Swivel Angle 0 Degrees , Pitch 0 Degrees , Illumination No, Function Camera Mounting, Waterproof Yes

Reviews of Vitek #VT-TPT-JB01