Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera Cover, Cameras, Aluminum

  • Zoro #: G0214328
  • Mfr #: VT-TPT-PLMT
$40.00
  • Height: 6 in
  • Waterproof: Yes
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
See full product details
Orders over $75 ship free.

Vitek #VT-TPT-PLMT Specifications

  • Zoro #: G0214328
  • Mfr #: VT-TPT-PLMT
Height: 6 in Waterproof: Yes
Green Environmental Attribute: RoHS 2011/65/EU Compliant Function: Camera Mounting
Power Source: Not Required Pitch: 0 Degrees
For Use With: Mfr. No. VT-TPT1Z8HR-4N, VT-TPTZ10HR-2T, VT-TPTZ10HR-4N Includes: Strap Kit
Material: Aluminum Illumination: No
Depth: 1 13/16 in Item: Camera Cover
Swivel Angle: 0 Degrees Fits: Cameras
Color: Ivory Mounting: PTZ Pole
Width: 5 in Camera Resolution:
Scanning: Pixels:
Operating Modes: Monitor Size:
Power Consumption: Recorder Weight:
Interface: Recorder Width:
Camera Length: Mount:
Recorder Depth: HD Resolution:
Length: Power Supply:
Camera Weight: Focal Length:
Power Required: Wireless Range:
Camera Inputs: Luminance Factor:
Recorder Height: Pre-event Recording Time:
Detection Range: IR Illuminator Wavelength:
Line Resolution: Diameter:
Monitor Height: Network Interface:
S/N Ratio: Recording Time:
Operating Frequency: Lens:
Camera Type: Camera Depth:
Camera Design: Display Type:
Storage Type: Monitor Width:
Operating Temp. Range: Features:
Recorder Voltage: Field of View:
Min. Light Level: Monitor Depth:
Standards: Camera Body Color:
Series: Monitor Resolution:
Indoor / Outdoor: Day/Night Capable:
Camera Width: IP Rating:
Camera Height: Camera Voltage:
Connector Type: Video Compression Format:
Monitor Voltage: Memory Size:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Camera Cover, For Use With Mfr. No. VT-TPT1Z8HR-4N, VT-TPTZ10HR-2T, VT-TPTZ10HR-4N, Fits Cameras, Material Aluminum, Mounting PTZ Pole, Height 6 in, Depth 1 13/16 in, Width 5 in, Color Ivory, Power Source Not Required, Swivel Angle 0 Degrees , Pitch 0 Degrees , Illumination No, Function Camera Mounting, Waterproof Yes, Includes Strap Kit

Reviews of Vitek #VT-TPT-PLMT