Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Dome, Black, Resolution 1000TVL

  • Zoro #: G0212112
  • Mfr #: VTD-A2812/IBM
$134.49
  • Detection Range: Variable
  • Digital Video Camera Image Sensor: 1/2.7 CMOS
  • Dia. (In.): 5 29/64 in
See full product details
This item ships free.

Vitek #VTD-A2812/IBM Specifications

  • Zoro #: G0212112
  • Mfr #: VTD-A2812/IBM
Detection Range: Variable Digital Video Camera Image Sensor: 1/2.7 CMOS
Dia. (In.): 5 29/64 in Lens: Auto Iris Varifocal
Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template Type: Dome
Voltage: 12V DC/24V AC Height (In.): 3 45/64 in
Power Consumption: 210mA/230mA Width (In.): 4 in
Mount: Ceiling, Surface, Wall Scanning: Progressive
Luminance Factor: 0.1 Lux (B/W), 1.0 Lux (Color) Power Supply: Not Included
Illumination: No Indoor/Outdoor: Indoor
Min. Light Level (Lux): 0.01 Black/White, 1 Color Focal Length (mm): 2.8 to 12
Camera Body Color: Black Display: Color
Day/Night Capable: Day Line Resolution: 1000 TVL
For Use With: Mfr. No. VT-AP/WMT-B, VT-AP/CMT-B Item: Camera
Pixels: 1305(H) x 1049(V) Features: CMOS Sensor, 1000 TV Lines
Depth (In.): 5 in Display Type:
Standards: Field of View:
Power Source: Min. Light Level:
Focal Length: Width:
Monitor Resolution: Green Environmental Attribute:
IP Rating: S/N Ratio:
Recorder Voltage: Series:
Recorder Weight: Camera Width:
Operating Temp. Range: Monitor Size:
Recorder Width: Camera Resolution:
Memory Size: Color:
Camera Height: Monitor Voltage:
Camera Inputs: Operating Frequency:
Camera Voltage: Power Required:
HD Resolution: IR Illuminator Wavelength:
Network Interface: Camera Depth:
Operating Modes: Indoor / Outdoor:
Camera Type: Recording Time:
Height: Video Compression Format:
Monitor Depth: Recorder Depth:
Camera Weight: Monitor Width:
Depth: Recorder Height:
Function: Diameter:
Length: Storage Type:
Connector Type: Wireless Range:
Camera Length: Interface:
Camera Design: Monitor Height:
Pre-event Recording Time: Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Width (In.) 4, Depth (In.) 5, Height (In.) 3-45/64, Dia. (In.) 5-29/64, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1 Color, 0.01 Black/White, Line Resolution 1000TVL, Power Supply Not included, Power Consumption 210mA/230mA, Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, Progressive Scanning, 1305(H) x 1049(V) Pixels, Camera Body Color Black, Luminance Factor 0.1 Lux (B/W), 1.0 Lux (Color)

Reviews of Vitek #VTD-A2812/IBM