Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Dome, Black, Resolution 1000TVL

  • Zoro #: G0212130
  • Mfr #: VTD-AR2812/IBM
$152.49
  • Luminance Factor: 0 lux LED On
  • Display: Color
  • Pixels: 1305(H) x 1049(V)
See full product details
This item ships free.

Vitek #VTD-AR2812/IBM Specifications

  • Zoro #: G0212130
  • Mfr #: VTD-AR2812/IBM
Luminance Factor: 0 lux LED On Display: Color
Pixels: 1305(H) x 1049(V) Features: CMOS Sensor, 1000 TV Lines
Power Supply: Not Included Scanning: Progressive
Mount: Ceiling, Surface, Wall Height (In.): 4 15/64 in
Indoor/Outdoor: Indoor Camera Body Color: Black
Type: Dome Illumination: Yes
For Use With: Mfr. No. VT-AP/WMT-B, VT-AP/CMT-B Line Resolution: 1000 TVL
Voltage: 12V DC/24V AC Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template
Power Consumption: 210mA/230mA Item: Camera
Lens: Auto Iris Varifocal Focal Length (mm): 2.8 to 12
Depth (In.): 5 in Detection Range: Variable
Digital Video Camera Image Sensor: 1/2.7 CMOS Dia. (In.): 5 29/64 in
Day/Night Capable: Day Min. Light Level (Lux): 0.01 Black/White, 1 Color
Camera Resolution: Operating Frequency:
Camera Inputs: Indoor / Outdoor:
Standards: Recorder Height:
S/N Ratio: Camera Voltage:
Diameter: Camera Design:
Camera Length: Operating Temp. Range:
Network Interface: Monitor Resolution:
Min. Light Level: Video Compression Format:
Power Required: Interface:
Depth: IR Illuminator Wavelength:
Camera Width: HD Resolution:
Function: Focal Length:
Camera Depth: Monitor Voltage:
Power Source: Series:
Recorder Weight: Memory Size:
Recording Time: Field of View:
Height: Color:
Monitor Width: Storage Type:
Display Type: Length:
Pre-event Recording Time: Green Environmental Attribute:
Recorder Depth: Wireless Range:
Connector Type: Width:
Monitor Depth: Camera Weight:
Camera Type: Recorder Width:
Camera Height: Monitor Height:
Recorder Voltage: Operating Modes:
Monitor Size: IP Rating:
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Depth (In.) 5, Height (In.) 4-15/64, Dia. (In.) 5-29/64, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1 Color, 0.01 Black/White, Line Resolution 1000TVL, Power Supply Not included, Power Consumption 210mA/230mA, Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, Progressive Scanning, 1305(H) x 1049(V) Pixels, Camera Body Color Black, Luminance Factor 0 lux LED On, Illumination Yes

Reviews of Vitek #VTD-AR2812/IBM