Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Dome, Black, Resolution 1000TVL

  • Zoro #: G0212103
  • Mfr #: VTD-AR2812/VBM
$177.78
  • Voltage: 12V DC/24V AC
  • Luminance Factor: 0 lux LED On
  • Features: CMOS Sensor, 1000 TV Lines
See full product details
This item ships free.

Vitek #VTD-AR2812/VBM Specifications

  • Zoro #: G0212103
  • Mfr #: VTD-AR2812/VBM
Voltage: 12V DC/24V AC Luminance Factor: 0 lux LED On
Features: CMOS Sensor, 1000 TV Lines Mount: Ceiling, Surface, Wall
Camera Body Color: Black Line Resolution: 1000 TVL
Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template Pixels: 1305(H) x 1049(V)
Depth (In.): 5 in Power Supply: Not Included
Min. Light Level (Lux): 0.01 Black/White, 1 Color Height (In.): 4 3/4 in
Indoor/Outdoor: Outdoor For Use With: Mfr. No. VT-AV/WMT-B, VT-AV/CMT-B
Day/Night Capable: Day Digital Video Camera Image Sensor: 1/2.7 CMOS
Focal Length (mm): 2.8 to 12 Power Consumption: 210mA/800mA (IR Off/On), 230mA/760mA (IR Off/On)
Scanning: Progressive Lens: Auto Iris Varifocal
Item: Camera Type: Dome
Dia. (In.): 5 55/64 in Illumination: Yes
Display: Color Detection Range: Variable
Shop By: New Low Price Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Depth (In.) 5, Height (In.) 4-3/4, Dia. (In.) 5-55/64, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1 Color, 0.01 Black/White, Line Resolution 1000 TV Lines, Power Supply Not included, Power Consumption 210mA/800mA (IR Off/On), 230mA/760mA (IR Off/On), Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, Progressive Scanning, 1305(H) x 1049(V) Pixels, Camera Body Color Black, Luminance Factor 0 lux LED On

Reviews of Vitek #VTD-AR2812/VBM