Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Dome, White, Resolution 1 MP

  • Zoro #: G0212663
  • Mfr #: VTD-HOCCR212/IW
$258.06
  • Features: Sony(R) Progressive Scan Starvis CMOS, 16:9 Video Format
  • Line Resolution: 1 MP
  • Lens: Motorized Auto Iris
See full product details
This item ships free.

Vitek #VTD-HOCCR212/IW Specifications

  • Zoro #: G0212663
  • Mfr #: VTD-HOCCR212/IW
Features: Sony(R) Progressive Scan Starvis CMOS, 16:9 Video Format Line Resolution: 1 MP
Lens: Motorized Auto Iris Exposure Conditions: 14 Degrees to 122 Degrees F
Min. Light Level (Lux): 1 Power Consumption: 150mA (IR Off)/550mA (IR On), 70mA (IR Off)/300mA (IR On)
Illumination: Yes Power Supply: Not Included
For Use With: Mfr. No. VT-AP/WMT, VT-AP/CMT Dia. (In.): 5 29/64 in
Mount: Ceiling, Surface, Wall Detection Range: Variable
Day/Night Capable: Day Scanning: Progressive
IR Illuminator Wavelength: 850 nm Pixels: 1080(H) x 720(V)
Luminance Factor: 0 lux LED On Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template
Voltage: 12V DC/24V AC Digital Video Camera Image Sensor: 1/2.7 CMOS
Focal Length (mm): 2.8 to 12 Camera Body Color: White
Display: Color Type: Dome
S/N Ratio (dB): More than 52 Indoor/Outdoor: Indoor
Height (In.): 3 45/64 in Item: Camera
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Dome, Motorized Auto Iris Lens, Voltage 12VDC/24VAC, Height (In.) 3-45/64, Dia. (In.) 5-29/64, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1, Line Resolution 1 MP, Power Supply Not included, Power Consumption 150mA (IR Off)/550mA (IR On), 70mA (IR Off)/300mA (IR On), Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, S/N Ratio (dB) More than 52, Progressive Scanning, 1080(H) x 720(V) Pixels, Camera Body Color White, Luminance Factor 0 lux LED On

Reviews of Vitek #VTD-HOCCR212/IW