Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Dome, White, Resolution 1000TVL

  • Zoro #: G0212121
  • Mfr #: VTD-A2812/VWM
$165.29
  • Min. Light Level (Lux): 0.01 Black/White, 1 Color
  • Digital Video Camera Image Sensor: 1/2.7 CMOS
  • Depth (In.): 5 in
See full product details
This item ships free.

Vitek #VTD-A2812/VWM Specifications

  • Zoro #: G0212121
  • Mfr #: VTD-A2812/VWM
Min. Light Level (Lux): 0.01 Black/White, 1 Color Digital Video Camera Image Sensor: 1/2.7 CMOS
Depth (In.): 5 in Mount: Ceiling, Surface, Wall
Voltage: 12V DC/24V AC Camera Body Color: White
Line Resolution: 1000 TVL Display: Color
Indoor/Outdoor: Outdoor Day/Night Capable: Day
Height (In.): 4 15/64 in Pixels: 1305(H) x 1049(V)
Features: CMOS Sensor, 1000 TV Lines Power Consumption: 210mA/230mA
Focal Length (mm): 2.8 to 12 Type: Dome
Item: Camera For Use With: Mf. No. VT-AV/WMT, VT-AV/CMT
Illumination: No Power Supply: Not Included
Luminance Factor: 0.1 Lux (B/W), 1.0 Lux (Color) Lens: Auto Iris Varifocal
Detection Range: Variable Scanning: Progressive
Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template Dia. (In.): 5 55/64 in
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Depth (In.) 5, Height (In.) 4-15/64, Dia. (In.) 5-55/64, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1 Color, 0.01 Black/White, Line Resolution 1000TVL, Power Supply Not included, Power Consumption 210mA/230mA, Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, Progressive Scanning, 1305(H) x 1049(V) Pixels, Camera Body Color White, Luminance Factor 0.1 Lux (B/W), 1.0 Lux (Color), Illumination No

Reviews of Vitek #VTD-A2812/VWM