Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, Dome, White, Resolution 1000TVL

  • Zoro #: G0212097
  • Mfr #: VTD-AR2812/VWM
$177.78
  • For Use With: Mf. No. VT-AV/WMT, VT-AV/CMT
  • Focal Length (mm): 2.8 to 12
  • Indoor/Outdoor: Outdoor
See full product details
This item ships free.

Vitek #VTD-AR2812/VWM Specifications

  • Zoro #: G0212097
  • Mfr #: VTD-AR2812/VWM
For Use With: Mf. No. VT-AV/WMT, VT-AV/CMT Focal Length (mm): 2.8 to 12
Indoor/Outdoor: Outdoor Digital Video Camera Image Sensor: 1/2.7 CMOS
Line Resolution: 1000 TVL Voltage: 12V DC/24V AC
Min. Light Level (Lux): 0.01 Black/White, 1 Color Scanning: Progressive
Height (In.): 4 3/4 in Power Consumption: 210mA/800mA (IR Off/On), 230mA/760mA (IR Off/On)
Day/Night Capable: Day Mount: Ceiling, Surface, Wall
Type: Dome Depth (In.): 5 in
Includes: Mounting Accessories, Secondary Video Output Cable, Instruction Manual, Mounting Template Pixels: 1305(H) x 1049(V)
Illumination: Yes Item: Camera
Detection Range: Variable Camera Body Color: White
Power Supply: Not Included Features: CMOS Sensor, 1000 TV Lines
Display: Color Lens: Auto Iris Varifocal
Luminance Factor: 0 lux LED On Dia. (In.): 5 55/64 in
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Camera, Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Depth (In.) 5, Height (In.) 4-3/4, Dia. (In.) 5-55/64, Focal Length (mm) 2.8 to 12, Min. Light Level (Lux) 1 Color, 0.01 Black/White, Line Resolution 1000TVL, Power Supply Not included, Power Consumption 210mA/800mA (IR Off/On), 230mA/760mA (IR Off/On), Digital Video Camera Image Sensor 1/2.7 CMOS, Ceiling, Surface, Wall Mount, Progressive Scanning, 1305(H) x 1049(V) Pixels, Camera Body Color White, Luminance Factor 0 lux LED On

Reviews of Vitek #VTD-AR2812/VWM