Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera Lens, Fixed, Aperture f/1.3

  • Zoro #: G0214048
  • Mfr #: VTL-BL12
$11.07
  • Application: Indoor or Outdoor Uses
  • For Use With: Mfr. No. VTD-MD2T7CH
  • Item: Camera Lens
See full product details
Orders over $75 ship free.

Vitek #VTL-BL12 Specifications

  • Zoro #: G0214048
  • Mfr #: VTL-BL12
Application: Indoor or Outdoor Uses For Use With: Mfr. No. VTD-MD2T7CH
Item: Camera Lens Focal Length (mm): 12
Aperture Ratio: f/1.3 Type: Fixed
Function: Color, Black and White Function Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Camera Lens, Fixed, Focal Length (mm) 12, Aperture Ratio f/1.3, Color, Black and White Function, Indoor or Outdoor Uses, For Use With Mfr. No. VTD-MD2T7CH

Reviews of Vitek #VTL-BL12