Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera Lens, Fixed, Aperture f/1.3

  • Zoro #: G0214063
  • Mfr #: VTL-BL16
$8.89
  • Type: Fixed
  • Item: Camera Lens
  • Aperture Ratio: f/1.3
See full product details
Orders over $75 ship free.

Vitek #VTL-BL16 Specifications

  • Zoro #: G0214063
  • Mfr #: VTL-BL16
Type: Fixed Item: Camera Lens
Aperture Ratio: f/1.3 Application: Indoor or Outdoor Uses
Function: Color, Black and White Function For Use With: Mfr. No. VTD-MD2T7CH
Focal Length (mm): 16 Scanning:
Load Capacity (Lb.): Data Logging:
Frequency: Recording Time:
Max. Frames Per Second: Color:
Camera Inputs: Features:
Indoor/Outdoor: Detection Range:
Indoor Detection Range: Camera Design:
Number of Channels: Monitor Width:
Flash: Power Consumption:
Height (In.): S/N Ratio (dB):
Camera Voltage: Housing Material:
Green Certification or Other Recognition: Size:
Pitch (Deg.): Power Requirement:
Operating Modes: Mounting:
Includes: DVR Depth:
Overall Width (In.): Recording Modes:
Digital Video Camera Image Sensor: Voltage:
Exposure Conditions: Camera Length:
Green Environmental Attribute: Encryption:
Hard Drive Size: Field of View:
Number of Analog Camera Inputs: Mounting Dia. (In.):
Viewing Types: Extended Height:
Max. Distance: Monitor Capacity:
Collapsed Height: Monitor Resolution:
Enclosure Material: Recorder Voltage:
Outdoor Detection Range: Display:
Horizontal Alignment Angle: Video Compression Format:
Cable Type: Line Resolution:
Network Interface: Format Type:
Power Supply: Bandwidth:
Monitor Height: Power Required:
Power Options: Camera Type:
Camera Width: Video Output:
Camera Height: Standards:
Input Power: Time Delay:
Camera Resolution: Depth (In.):
Overall Depth (In.): Width (In.):
Voltage Rating: Material:
Operating Temp.: DVR Height:
Indoor / Outdoor: Auto Focus:
Height: Resolution:
Lens: Digital Zoom:
Detecting Distance: Wireless Range:
Video Export Function: Analog Camera Connection:
Maximum Number of Hard Drives: Image Type:
Operating Temp. Range: Focal Length:
Camera Depth: Width:
DVR Width: IR Illuminator Wavelength:
Construction: Camera Body Color:
Depth: Manufacturers Warranty Length:
IR Detector Resolution: Day/Night Capable:
Image Frequency: Cable Length:
Monitor Depth: Diameter:
Temp. Range: File Formats:
Number of IP Camera Inputs: Mount:
Camera Diameter: Finish:
Impedance: Included Hard Drive Size:
Pre-event Recording Time: Body Material:
Length (In.): HD Resolution:
Min. Light Level (Lux): Recorder Weight:
Camera Weight: IP Rating:
Overall Height (In.): Min. Light Level:
Pixels: Length:
Characteristics: Dwell Time Settings:
Dia. (In.): Monitor Voltage:
Swivel Angle (Deg.): Connection:
Coverage: Illumination:
Luminance Factor: Shop By: New Low Price
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Camera Lens, Fixed, Focal Length (mm) 16, Aperture Ratio f/1.3, Color, Black and White Function, Indoor or Outdoor Uses, For Use With Mfr. No. VTD-MD2T7CH

Reviews of Vitek #VTL-BL16