Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera Lens, Fixed, Aperture f/1.3

  • Zoro #: G0214118
  • Mfr #: VTL-BL2.8
$13.21
  • Item: Camera Lens
  • Focal Length (mm): 2.8
  • For Use With: Mfr. No. VTD-MD2T7CH
See full product details
Orders over $75 ship free.

Vitek #VTL-BL2.8 Specifications

  • Zoro #: G0214118
  • Mfr #: VTL-BL2.8
Item: Camera Lens Focal Length (mm): 2.8
For Use With: Mfr. No. VTD-MD2T7CH Aperture Ratio: f/1.3
Application: Indoor or Outdoor Uses Function: Color, Black and White Function
Type: Fixed Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Camera Lens, Fixed, Focal Length (mm) 2.8, Aperture Ratio f/1.3, Color, Black and White Function, Indoor or Outdoor Uses, For Use With Mfr. No. VTD-MD2T7CH

Reviews of Vitek #VTL-BL2.8