Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera Lens, Fixed, Aperture f/1.3

  • Zoro #: G0214109
  • Mfr #: VTL-BL3.6
$11.07
  • Type: Fixed
  • Function: Color, Black and White Function
  • Aperture Ratio: f/1.3
See full product details
Orders over $75 ship free.

Vitek #VTL-BL3.6 Specifications

  • Zoro #: G0214109
  • Mfr #: VTL-BL3.6
Type: Fixed Function: Color, Black and White Function
Aperture Ratio: f/1.3 For Use With: Mfr. No. VTD-MD2T7CH
Focal Length (mm): 3.6 Item: Camera Lens
Application: Indoor or Outdoor Uses Monitor Resolution:
Length: Camera Diameter:
Mounting Dia. (In.): Included Hard Drive Size:
Camera Weight: Length (In.):
Time Delay: Focal Length:
Image Frequency: Max. Frames Per Second:
Camera Body Color: Camera Design:
Pre-event Recording Time: Operating Modes:
Day/Night Capable: Video Compression Format:
Outdoor Detection Range: Dia. (In.):
Overall Height (In.): Hard Drive Size:
Camera Length: Green Environmental Attribute:
Diameter: Detecting Distance:
Number of IP Camera Inputs: Video Output:
Monitor Voltage: DVR Height:
Cable Type: DVR Depth:
Cable Length: Depth:
Input Power: Load Capacity (Lb.):
HD Resolution: Overall Width (In.):
Field of View: Swivel Angle (Deg.):
Operating Temp. Range: Voltage:
Green Certification or Other Recognition: Format Type:
Monitor Width: Manufacturers Warranty Length:
Lens: Enclosure Material:
Recording Time: Width (In.):
IR Detector Resolution: Operating Temp.:
Indoor/Outdoor: Camera Voltage:
IR Illuminator Wavelength: Analog Camera Connection:
DVR Width: S/N Ratio (dB):
Max. Distance: Features:
Connection: Maximum Number of Hard Drives:
Flash: Depth (In.):
Coverage: Bandwidth:
Power Supply: Body Material:
Construction: Camera Type:
Mount: Indoor Detection Range:
Recorder Voltage: Illumination:
Camera Width: IP Rating:
Camera Inputs: Luminance Factor:
Overall Depth (In.): Power Options:
Line Resolution: Display:
Scanning: Network Interface:
Wireless Range: Voltage Rating:
Standards: Housing Material:
Monitor Height: Camera Resolution:
Horizontal Alignment Angle: Video Export Function:
Number of Analog Camera Inputs: Data Logging:
Image Type: Recorder Weight:
Monitor Capacity: Mounting:
Includes: Material:
Finish: Recording Modes:
Camera Height: Width:
Auto Focus: Height:
Pixels: Min. Light Level:
Exposure Conditions: Encryption:
Number of Channels: Dwell Time Settings:
Size: Digital Video Camera Image Sensor:
Power Required: Power Consumption:
Pitch (Deg.): Monitor Depth:
Temp. Range: Characteristics:
Extended Height: Detection Range:
Viewing Types: Power Requirement:
Collapsed Height: Resolution:
Digital Zoom: Impedance:
Min. Light Level (Lux): Camera Depth:
File Formats: Indoor / Outdoor:
Height (In.): Color:
Frequency: Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Camera Lens, Fixed, Focal Length (mm) 3.6, Aperture Ratio f/1.3, Color, Black and White Function, Indoor or Outdoor Uses, For Use With Mfr. No. VTD-MD2T7CH

Reviews of Vitek #VTL-BL3.6