Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyboard Controller, Camera Inputs 1

  • Zoro #: G0214431
  • Mfr #: VT-TKBD1
$488.89
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Color: Gray
  • Item: Keyboard Controller
See full product details
This item ships free.

Vitek #VT-TKBD1 Specifications

  • Zoro #: G0214431
  • Mfr #: VT-TKBD1
Green Environmental Attribute: RoHS 2011/65/EU Compliant Color: Gray
Item: Keyboard Controller Includes: CD User Manual, Power Supply
Power Supply: 12V DC Width: 7 in
Function: Control PTZ Cameras Depth: 7 in
Display Type: LCD For Use With: Mfr. No. VT-TPTZ18HR-4N, VT-TPTZ10HR-4N
Height: 5 in Power Source: Power Supply
Length: 10 1/2 in Camera Inputs: 1
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Keyboard Controller, Camera Inputs 1, Display Type LCD, For Use With Mfr. No. VT-TPTZ18HR-4N, VT-TPTZ10HR-4N, Function Control PTZ Cameras, Color Gray, Height 5 in, Width 7 in, Depth 7 in, Length 10 1/2 in, Power Source Power Supply, Power Supply 12V DC, Includes CD User Manual, Power Supply

Reviews of Vitek #VT-TKBD1