Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Video Transmitter, Number of Channels 1

  • Zoro #: G0213768
  • Mfr #: VT-TR4K
$14.00
  • Number of Channels: 1
  • Operating Temp. Range: 14 Degrees to 122 Degrees F
  • Impedance: 75 ohm
See full product details
Orders over $75 ship free.

Vitek #VT-TR4K Specifications

  • Zoro #: G0213768
  • Mfr #: VT-TR4K
Number of Channels: 1 Operating Temp. Range: 14 Degrees to 122 Degrees F
Impedance: 75 ohm Includes: Instructions
Depth: 39/64 in Item: Video Transmitter
Bandwidth: 42 MHz Max. Distance: 500 yd
Standards: NTSC, PAL For Use With: AHD, CVI Analog Cameras, HD-TVI
Features: Built-In TVS (Transient Voltage Suppressor) Line Resolution: Variable
Width: 1 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Video Transmitter, Number of Channels 1, Bandwidth 42 MHz, Line Resolution Varies, Impedance 75 ohm, Max. Distance 500 yd., Operating Temp. Range 14 Degrees to 122 Degrees F, Width 1 In., Depth 39/64 In., Features Built-In TVS (Transient Voltage Suppressor), For Use With HD-TVI/AHD/CVI Analog Cameras, Includes Instructions, Standards PAL/NTSC

Reviews of Vitek #VT-TR4K