Synthetic Vinyl Powder Free 4 mil Exam Gloves - Beige, Sm - Case of 1000

  • Mfr # VTX992

  • Zoro # G322602620


product price:  $31.29
/pk 1000, $0.03/ea

Key Features

Color
Cream
Material
Vinyl
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTX992
Zoro #
G322602620
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Cream
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Vitex

Description

Adenna VITEX Creamy Beige Synthetic Powder Free Exam Gloves offer a latex-free snug fit with enhanced tactile sensitivity and a natural latex-like look. FDA-Compliant, ASTM D5250 Certified, and Food Safe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.