Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Choose-A-Sheet™ Perforated Paper Towel, 100 Sheets

  • Zoro #: G0116497
  • Mfr #: 49414
Viva Choose-A-Sheet™ Perforated Paper Towel,  100 Sheets 49414
Viva Choose-A-Sheet™ Perforated Paper Towel,  100 Sheets 49414
Viva Choose-A-Sheet™ Perforated Paper Towel,  100 Sheets 49414
Viva Choose-A-Sheet™ Perforated Paper Towel,  100 Sheets 49414
$106.17 ($3.32/unit)
  • Paper Towel Type: Perforated
  • Item: Paper Towel
  • Color: White
See full product details
Out of Stock

Viva #49414 Specifications

  • Zoro #: G0116497
  • Mfr #: 49414
Paper Towel Type: Perforated Item: Paper Towel
Color: White Paper Product Series: Choose-A-Size
Paper Towel Width: 11" Sheet Size: 11" x 6.2"
Number of Sheets: 100 Sheets Product Series: Choose-A-Sheet™
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose-a-Size Big Roll Towels, White, 11 x 6.2, 100/Roll, 32 Roll/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Viva #49414