Skip to Main Content
customer-service Help
Vive Health

Mini Dehumidifier

Vive Health Mini Dehumidifier LVA2002WHT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$76.05
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $76.05

Vive Health #LVA2002WHT Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features

  • REDUCE HUMIDITY IN SMALL SPACES

    Effectively remove excess moisture from the air in bedrooms, bathrooms, basements, closets, safes and other small spaces

  • COMPACT DESIGN

    Easily fitting in small spaces, the is compact and lightweight

  • QUIET OPERATION

    Utilizing thermo-electric Peltier technology, the compact dehumidifier is ultra quiet

  • AUTO OFF FUNCTION

    Designed to automatically shut off and display a bright LED indicator light when the tank is full

  • SPILL PROOF TANK

    Fitted with a spill proof drain plug, holds up to 500 mL tank and easy to empty

Specifications

Uses:

  • For removing excess moisture from small indoor areas up to 150 square feet

Dimensions:

  • Height: 9”
  • Length: 6”
  • Width: 5”

What’s Included:

  • Vive
  • Power Cord
  • One year guarantee

UPC: 818323025118

Product Number: LVA2002WHT

Shipping Weight: 2.6 pounds

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Vive Health #LVA2002WHT