Safely transport an adult patient or loved one in the secure, folding transport wheelchair with a generously wide seat and padded backrest and armrests
COMPACT FOLDING DESIGN
Folding flat for storage, the backrest also folds down to fit in most vehicles for easy portability
DURABLE AND LIGHTWEIGHT
Constructed with a strong aluminum frame, the lightweight folding wheelchair features adjustable footrests and supports up to 300 pounds
SAFETY FEATURES
Locking hand brakes ensures the transport chair remains steady when entering or exiting the chair, while an adjustable seatbelt safely secures passengers when in motion
LARGE REAR WHEELS
Providing added stability, the large, 12” rear wheels also enable safe and easy maneuvering over uneven surfaces
PREASSEMBLED
The folding transport chair arrives pre-assembled with tool-free installation of the footrests
Specifications
Uses:
Mobility aid for transporting another individual
Not suitable for self-transportation
Dimensions:
Base when open: 21” by 32”
Handle Height: 40”
Front Wheels: 8”
Back Wheels: 12”
Folded: 8.25” by 30”
Seat Widths: 19”
Seat Depth: 16"
How To Assemble:
Unfold the transport wheelchair by slowly pulling the armre