Quickly call for assistance with one touch of a button
LARGE CALL BUTTON
Ideal for those with arthritis and limited grip strength, the large call button is easy to activate lighting a bright indicator when pressed
REAL-TIME ALERTS
With a range of up to 150 feet, the call button provides instant alerts to a connected pager enabling prompt assistance
EASY WIRELESS SETUP
Wireless setup is easy, allowing the call button system to be used in a variety of settings
COMPACT DESIGN
Measuring 3” x 1.5”, the call button takes up minimal space on a bedside table and easily slips in a pocket
INCLUDES LANYARD
Providing caregiver peace of mind, the call button includes a lanyard for hands-free portability
Specifications
Uses:
For providing a remote way to alert a caregiver assistance is needed
Dimensions:
1.5” x 3” x 0.5”
Lanyard: 17”
How To Pair with the Vive Pager (sold separately):
Press and hold both UP and DOWN arrows on the front of the pager for 5 seconds. You will see a number “1” that is blinking with an additional red light, indicating that the pager is now in programming mode (see the pager's directions for use). The pager will remain in “programming mode” for 10 seconds. If no activity occurs within this 10 second period, the pager will immediately exit the programming mode
There are 10 numbers on the pager for programming up to 10 individual wireless devices. To select a number for programming, press and release the UP or DOWN arrow on the front of the pager, next number available will be blinking with an additional red light
Press the activation button located on the front of the call button to pair the call