Vividia
Articulating LCD Borescope, ⌀ 6mm, 32" Long, 175°, 2.7" Monitor, Gray
Mfr # VA 150 G
Zoro # G700405270
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 2 cm to 5 cm. Fixed Focus
- Video Recording Resolution 640x480 pixels (AVI)
- Color Gray
- Image Capturing Resolution 640x480 pixels (JPG)
- Camera Probe Length 80 cm / 31.5 in
Explore More Products
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way VA-4-2010
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS VA 400 W
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Four-Way BD-4-6015
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way VA-2-2812
- VIVIDIA WiFi Dual Camera Borescope, ⌀ 4.9mm, 3.6ft Long, Semi-Rigid IP67 Probe W1149
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating ME 630
- VIVIDIA Joystick Video Borescope, ⌀ 2mm, 3.3ft Long, 3.5" Monitor VC-2010
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 5ft Long, 5", 120° Articulating GP-3915
- VIVIDIA Articulating LCD Borescope, ⌀ 6mm 5ft Long, 4.5" Monitor, UV/White LED UV-4-6015
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera FLK-DS703 FC
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter PCE-VE 200-S
- Vividia Borescope