This item is Discontinued.

Vivotek IP Camera, 3.60mm Focal L, Outdoor, White IB8382-F3

IP Camera, 3.60mm Focal L, Outdoor, White (Discontinued)

  • Mfr # IB8382-F3
  • Zoro # G5893450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB8382-F3
Zoro #
G5893450
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

IR Illuminator Wavelength
850nm
Focal Length
3.60mm

Details

For Use With
NVR
Item
IP Camera
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
PoE or 12V DC
Connector Type
Ethernet
Line Resolution
5 MP
Min. Light Level
0 Lux
Power Supply
Not Included
Day/Night Capable
Day/Night
Indoor / Outdoor
Outdoor
Illumination
No
Pixels
2560 x 1920
Mount
Wall
Luminance Factor
0.0 lux
IP Rating
IP66
Camera Body Color
White
Scanning
Progressive
S/N Ratio
50dB

Description

IP Camera, Camera Design Bullet, For Use With NVR, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.