Viztex
Month Planner Board 48"x36", Aluminum Frame
Mfr # FCVLMP3624A
Zoro # G0055699
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Width 36 in
- Board Color White
- Board Frame Material Lacquered Steel
- Width 36 in
- Includes Board & Marker Tray Only
Explore More Products
- VIZTEX Steel Dry Erase Board 24"x18", Aluminum Frame FCVLM2418A
- VIZTEX Steel Dry Erase Board 36"x24", Oak Frame FCVLM3624W
- VIZTEX Steel Dry Erase Board 36"x24", Aluminum Frame FCVLM3624A
- VIZTEX Magnetic Glass Dry Erase Board, Multi-Pur FCVGM2436VG
- VIZTEX Steel Dry Erase Board 24"x18", Oak Frame FCVLM2418W
- VIZTEX Steel Dry Erase Board 48"x36", Aluminum Frame FCVLM4836A
- VIZTEX Magnetic Glass Dry Erase Board, Multi-Pur FCVGM3040TG
- VIZTEX Magnetic Glass Dry Erase Board, Plan/Grid FCVGM1414VP
- VIZTEX Magnetic Glass Dry Erase Board, Multi-Pur FCVGM3040BG
- MASTERVISION Dry Erase Board, 48" H, 36" W RQR0221
- GLOBAL EQUIPMENT Global Industrial„¢ Monthly Calendar Whiteboard, Steel Surface, 48"W x 36"H 695524
- Viztex Dry Erase Boards