Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Porcelain Board 48"x36", Aluminum Frame

  • Zoro #: G0055811
  • Mfr #: FCVPM4836A

$145.29

  • Country of Origin (subject to change): Poland
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Viztex #FCVPM4836A Specifications

  • Zoro #: G0055811
  • Mfr #: FCVPM4836A
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Viztex Porcelain Magnetic Dry Erase Board 36" x 48" Aluminium frame. Premium ceramic writing surface provides superior color contrast and easy erasability. Perfect for use in intensive use applications. The magnetic surface will not scratch, stain or ghost under normal use.Vertical or horizontal mounting options. Sturdy zinc backing for a high quality finish and maximum stability. Complete with 12 easy mount marker tray and full mounting kit with instructions included.

Reviews of Viztex #FCVPM4836A