Concrete Densifier, Size 1 gal.

VMC| Zoro #: G0618992| Mfr #: Vitro-Crete A

$67.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fragrance: Fragrance Free
Item: Concrete Densifier
Container Type: Jug
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0618992 Mfr #: Vitro-Crete A
Fragrance: Fragrance FreeItem: Concrete Densifier
Container Type: JugSub-Category: Stone
Size: 1 gal.Country of Origin (subject to change): United States

Product Description

Concrete Densifier, Size 1 gal., Container Type Jug, Fragrance Fragrance Free

Restrictions and Compliance

*3: Hazardous material

Product Reviews